Beli digital manometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PURAFILTER Pleated Air FiltersDeskripsi:MERV 13 LEED pleated air filters are designed to meet the air-filtration efficiency criteria required for LEED (Leadership in Energy and Environmental Design) Green Building certification. MERV 13 filters remove close to 90% of particles in the 3 to 10-micron range (such as dusting aids and cement dust), 80% to 85% of particles in the 1 to 3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets), and 35% to 50% of particles in the 0.3 to 1-micron range (smoke and sneeze nuclei).atribut:
- UNSPSC: 40161505
- Air Filter Capacity: High Capacity
- Air Filter Item: Pleated Air Filter
- Common Applications: LEED/Green
- Filter Efficiency - Air Filters (%): 85
- Filter Frame Color: White
- Final Recommended Resistance (in wc): 1
- Frame or Header Material: Beverage Board
- Gasket Material: None
- Max. Velocity (fpm): 500
- Maximum Temperature (°F): 180
- Media Color: White
- Media Material: Synthetic
- Standards: ASHRAE 52.2; UL 900
- Style - Air Filters: Panel
- UEI TEST INSTRUMENTS Digital ManometerDeskripsi:Digital manometer static pressure test kits contain a standard digital manometer with all the compatible components that are necessary for testing pressure switches and gas or static pressure in HVAC applications. These convenient kits also include a carrying case, static pressure tips, tubing, and fittings.atribut:
- Alarm: No
- Application: Gas
- Auto Power OFF: Yes
- Batteries Included: Yes
- Batteries Required: Yes
- Battery Type (V): 9
- Brand: UEI TEST INSTRUMENTS
- Calibration Certificate Included: No
- Connections (inch): 1/4 Hose Barb
- Maximum Operating Temperature (°F): 104
- Maximum Pressure (in WC): 60
- Minimum Operating Temperature (°F): 32
- Minimum Pressure (in WC): -60
- Pressure Range (in wc): -60 to 60
- Pressure Resolution (psi): 0.001
- Process Connection Type: Hose Barb
- Benetech Air Pressure Digital (Manometer/ Alat Ukur Tekanan)Deskripsi:Unit ini banyak digunakan dalam mengukur tekanan kipas. Kecepatan angin, tekanan oven, dan sistem hidrolik. unit ini juga dapat digunakan dalam mengendalikan rasio gas dalam pembakaran dan kontrol katup dan memantau tekanan darah dan tekanan napas dengan peralatan medis lainnya.
- SNDWAY Air Pressure Digital (Manometer/ Alat Ukur Tekanan)Deskripsi:SNDWAY Digital Manometer SW-512A/B/CAlat pengukur perbedaan tekanan udara yang biasanya digunakan dalam pengecekan tekanan fluida dalam pipa. Alat yang kecil dan sangat mudah dibawa ketika inspeksi.
- SCHROEDER Hydraulic Filter Elementatribut:
- UNSPSC: 40161515
- Parker Filtration CartDeskripsi:Replacement filter elements for portable hydraulic filtration carts are used to replace filters in existing hydraulic systems when they become dirty from normal wear or when the filter grade or application is changed. Filters should be changed regularly as they become dirty to ensure effective filtering and maintain required flow rates. Portable hydraulic filtration carts are used to clean hydraulic fluid in hydraulic systems, such as those found in process and automobile manufacturing.atribut:
- UNSPSC: 40161515
- For use with: 1XPW9
- Housing Type - Filters: Double Length
- Max. Fatigue Pressure Rating (psi): 150
- Max. Flow (GPM): 10
- Maximum Pressure (psi): 200
- Primary Filter Removes: Contaminants
- Seal Material: Nitrile
- Extech Air Pressure Digital (Manometer/ Alat Ukur Tekanan)Deskripsi:Digital manometers measure positive, negative, and differential air and gas pressure. These portable, handheld units have a digital display with selectable pressure units so there is no need to make manual conversions. They are commonly used to detect blockages in filters, condensers, and chillers, and for calibrating pressure transmitters and pressure recorders.atribut:
- UNSPSC: 41103311
- Auto Power OFF: Yes
- Batteries Included: Yes
- Batteries Required: Yes
- Battery Type (V): 9
- Brand: EXTECH
- Calibration Certificate Included: No
- Data Hold: Yes
- Manometer Type: General Purpose Digital Manometer
- Maximum Operating Temperature (°F): 122
- Min/Max Capture: Yes
- Minimum Operating Temperature (°F): 32
- NIST Traceable Certificate: No
- Number of Connections: 2
- Number of Pressures Measured: Dual
- Type of Pressure: Differential; Gauge
- Dwyer Digital Manometer for Hazardous LocationDeskripsi:These kits include an intrinsically safe-rated digital manometer with compatible components for performing air velocity monitoring in hazardous locations. These manometers operate on low currents and have low-energy discharge to prevent ignition in areas where explosive gas or dust is present. Convenient kits include a carrying case and can be used on both air and compatible gases.atribut:
- Auto Power OFF: Yes
- Batteries Required: Yes
- Battery Type (V): 9
- Brand: DWYER
- Connections (inch): 1/8 Hose Barb; 3/16 Hose Barb
- Housing Height (inch): 5.875
- Housing Length (inch): 2.812
- Housing Material: Aluminium
- Includes Batteries: Yes
- Intrinsically Safe Safety Rating: Class I Div. 2 Group A, B, C, D
- Low battery indicator: Yes
- Maximum Operating Temperature (°F): 140
- Minimum Operating Temperature (°F): 0
- Minimum Pressure (in WC): 0
- Process Connection Type: Hose Barb
- Series: 475
- Storage Temperature Range (°F): -4 to 176
- Lutron Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:MANOMETER, 2000 mbar, differential inputModel : PM-9100- Dual & differential input, 2000 mbar x 1 mbar.- mbar, PSI, Kg/cm2, inch/Hg, mm/Hg, inch/H20, meter/H2O, Atmosphere.- Data hold, Memory ( Max., Min. ), RS232.- Application : Industrial, laboratory, schools,heating, ventilation, hospital, medical.atribut:
- Dimensions (mm): 180x72x32
- Standard Accessory: Instruction Manual, Hard Carrying case
- NEW FLOW Pressure Gauge Digital (Manometer/ Alat Ukur Tekanan)Deskripsi:The New-Flow DPG3500 Digital Pressure Gauge is designed to handle any applications by measuring air, liquid, and oil pressure.DPG3500 uses the most updated temperature compensation technology.The superior pressure meter is equipped with a variety of functions such as unit selection, zero adjustment, and a guarantee to long battery life, so it can be used for a variety of industrial and commercial applications without replacing the battery for 3 years typically.atribut:
- Type: Weather proof
- Pressure Range (psi): 1000
- Connection Port (inch): 1/4 NPT male, standard
- Size (inch): 5
- Power Supply: Lithium battery CR123A (3.0V, 1400mAh)
- Sample Rate (s): 1.2 Max.
- Accuracy: ±1.0% F.S. (@25±3°C)
- Battery Life: Without Backlight: 3 years for continuous operation; Using Backlight: for 5 seconds (3 times per day) 1.5 years for continuous operation
- Burst Pressure (times): 2 of F.S.
- Measure Media: Gas and Liquid (compatible with wetted parts material SS316L)
- Resolution: 1/1500 maximum
- Wetted Parts Material: SS316L
- Working Humidity: 35-85% RH
- Working Temperature (°C): -10 to 60
- Non Brand Pleated Air FilterDeskripsi:Schedule 80 pipe has thicker walls than Schedule 40, but not as thick as Schedule 160 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Medium-pressure (300-999 psi) pipe and nipples connect with fittings.
- AIR HANDLER Pleated Air FiltersDeskripsi:MERV 10 general-purpose pleated air filters capture 75% to 80% of particles in the 3 to 10-micron range (such as dusting aids and cement dust) and 35% to 50% of particles in the 1-to-3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets).atribut:
- UNSPSC: 40161505
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- GRAINGER Pleated Filter MERV 13atribut:
- UNSPSC: 31160000
- HodakaTest Pressure Switchatribut:
- Connection Port Size (mm): 6
- Allowable Ambient Temperature (°C): +5 to +40
- Connection Port Size: Inlet/5, Exit/1 (connection to manometer)
- Maximum Allowable Error (hPa): 750
- Switching Method: Rotary type
- Package Size (mm): 105x115x85
- Non Brand Pleated Air FiltersDeskripsi:MERV 13 LEED pleated air filters are designed to meet the air-filtration efficiency criteria required for LEED (Leadership in Energy and Environmental Design) Green Building certification. MERV 13 filters remove close to 90% of particles in the 3 to 10-micron range (such as dusting aids and cement dust), 80% to 85% of particles in the 1 to 3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets), and 35% to 50% of particles in the 0.3 to 1-micron range (smoke and sneeze nuclei).atribut:
- UNSPSC: 40161505
- Air Filter Capacity: High Capacity
- Air Filter Item: Pleated Air Filter
- Common Applications: LEED/Green
- Filter Efficiency - Air Filters (%): 85
- Filter Frame Color: White
- Final Recommended Resistance (in wc): 1
- Frame or Header Material: Beverage Board
- Initial Resistance @ 300fpm (in wc): 0.22
- Initial Resistance @ 500fpm (in wc): 0.37
- Max. Velocity (fpm): 500
- Maximum Temperature (°F): 180
- Media Color: White
- Media Material: Synthetic
- Performance Rating (meets or exceeds): MERV 13
- Standards: UL 900 Classified
- NATURALAIRE Pleated Air Filtersatribut:
- UNSPSC: 40161505
- Nominal Depth (inch): 1
- TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- Dwyer Air Pressure Digital (Manometer/ Alat Ukur Tekanan)Deskripsi:These 2-in-1 portable, handheld digital manometers and airflow meters perform static and differential pressure measurements as well as airflow and air velocity measurements and calculations. Kits include a carrying case, pitot tube, static pressure tips, fittings, and tubing.atribut:
- UNSPSC: 41103311
- Application: Air; Compatible Gases
- Batteries Included: Yes
- Batteries Required: Yes
- Battery Type (V): 9
- Brand: DWYER
- For use with: Air; Compatible Gases
- Housing Material: Aluminium
- Maximum Operating Temperature (°F): 140
- Minimum Operating Temperature (°F): 0
- NIST Traceable Certificate: No
- Number of Pressures Measured: Dual; Single
- General Air Pressure Digital (Manometer/ Alat Ukur Tekanan)Deskripsi:Digital manometers measure positive, negative, and differential air and gas pressure. These portable, handheld units have a digital display with selectable pressure units so there is no need to make manual conversions. They are commonly used to detect blockages in filters, condensers, and chillers, and for calibrating pressure transmitters and pressure recorders.atribut:
- UNSPSC: 41103311
- Auto Power OFF: Yes
- Batteries Included: Yes
- Batteries Required: Yes
- Battery Type (V): 9
- Brand: GENERAL
- Calibration Certificate Included: No
- Connections (mm): 4 Hose Barb
- Data Hold: Yes
- Digital Display Features: 4 Digit LCD
- For use with: Computer Peripherals and Pneumatic Controls; HVACR Technicians Measuring Pressure Levels; Medical Equipment
- Includes: (2) Connection Hoses1-year Limited WarrantyCustom Hard Plastic Carrying Case
- Manometer Type: General Purpose Digital Manometer
- Maximum Operating Temperature (°F): 122
- Min/Max Capture: Yes
- Minimum Operating Temperature (°F): 32
- Minimum Pressure (PSI): 0
- NIST Traceable Certificate: No
- Number of Connections: 2
- Number of Pressures Measured: Dual
- Pressure Accuracy: ±0.3% of Full Scale
- Process Connection Size (inch): 4/25 in
- Process Connection Type: Hose Barb
- Storage Temperature Range (°F): -4 to 140
- Type of Pressure: Differential; Gauge
Daftar Harga digital manometer Terbaru October 2026
| PURAFILTER Pleated Air Filters | Rp259.900 |
| UEI TEST INSTRUMENTS Digital Manometer | Rp5.199.900 |
| Benetech Air Pressure Digital (Manometer/ Alat Ukur Tekanan) | Rp1.499.900 |
| SNDWAY Air Pressure Digital (Manometer/ Alat Ukur Tekanan) | Rp1.099.900 |
| SCHROEDER Hydraulic Filter Element | Rp1.199.900 |
| Parker Filtration Cart | Rp2.699.900 |
| Extech Air Pressure Digital (Manometer/ Alat Ukur Tekanan) | Rp6.699.900 |
| Dwyer Digital Manometer for Hazardous Location | Rp10.999.900 |
| Lutron Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp2.999.900 |
| NEW FLOW Pressure Gauge Digital (Manometer/ Alat Ukur Tekanan) | Rp2.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/51P107509181-2.jpg)
/ozP106779899-1.jpg)


/kgP109666736-1.jpg)

/icP105145660-1.jpg)
/8kP109966308-1.jpg)


/P102636903-1.jpg)




/b1P101000397-4.jpg)
/jyP109666718-1.jpg)
/kyP109666754-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)